Beli hot wire anemometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Benetech Hot Wire Anemometer (Pengukur Kecepatan Angin)
    Mulai

    Rp2.499.900

    Benetech Hot Wire Anemometer (Pengukur Kecepatan Angin)
    Deskripsi:
    Anemometer umumnya menggunakan sensor berupa baling-baling yang mengubah kecepatan putaran baling-baling menjadi kecepatan angin. Pada Hot Wire Anemometer sensor menggunakan kawat kecil yang dialiri panas hingga suhunya diatas suhu lingkungan.
  2. KRISBOW Hot Wire Anemometer (Pengukur Kecepatan Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.699.900

    KRISBOW Hot Wire Anemometer (Pengukur Kecepatan Angin)
    atribut:
    • Air Temperature (°C): 0 to 50 Deg.C / 32 to 122 Deg. F (0.1 Deg. C / 0.1 Deg. F;1 Deg.C / 1. 8 Deg.F)
    • Dimensions (mm): 198x78x51
  3. TESTO Hot Wire Anemometer
    Mulai

    Rp18.999.900

    TESTO Hot Wire Anemometer
    Deskripsi:
    Optimally adjusted air conditioning and ventilation systems are a decisive factor for modern buildings. Accordingly, it is important to use the appropriate measurement technology to ensure that the flow, temperature and volume flow in the ventilation duct are correct. The testo 425 thermal anemometer is your fast, easy and precise companion. The cable-connected telescopic probe can be extended up to 820 mm, making it easier to work overhead or in large diameter ducts. All relevant calculations, such as volume flow or time and point averages, are performed automatically by the particularly robust and compact measuring instrument. Incidentally: Configuration of the measuring instrument, display and storage of measured values as well as documentation are all particularly convenient with the testo Smart App. This also turns your smartphone into a second display.
    atribut:
    • Content Set: Special case, dry battery, shipping inspection certificate
    • Depth (mm): 28
    • Height (mm): 135
    • Measurement Accuracy (m/s): ±(0.03 m/s+4% of measured value)
    • Measurement Air Flow Range (m³/hour): 99999
    • Measurement Range Wind Speed (m/s): 0 to 30
    • Resolution: 0.01m/s, 0.1°C
    • Resolution (m/s): 0.01
    • Temperature Accuracy (°C): ±0.5
    • Temperature Measurement Range (°C): -20 to +70
    • Width (mm): 60
    • Wind Speed Accuracy (m/s): ±(0.03+4% of measured value) (0 to 20)
  4. SKC Hand Tap (Mata Tap)
    74%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp29.900

    SKC Hand Tap (Mata Tap)
    Deskripsi:
    Country Manufacturer : China
  5. SHINWA Perfect Square
    Mulai

    Rp319.900

    SHINWA Perfect Square
    atribut:
    • Pole LengthxBase Length (mm): 177x94
    • WxBase Width (mm): 18x18
    • Thickness (mm): 1.5
  6. Volkel Hand Tap Rougher (Taper) (Mata Tap)
    53%
    Mulai

    Rp96.900

    Volkel Hand Tap Rougher (Taper) (Mata Tap)
    Deskripsi:
    Application: For general use. - Non abrasive material up to 900N/mm2 - Unalloyed and low alloyed steel - For through and blind holes - For thread cutting by hand
    atribut:
    • Material: HSS-G
  7. Volkel Hand Tap (Rougher) (Mata Tap)
    8%
    Mulai

    Rp92.900

    Volkel Hand Tap (Rougher) (Mata Tap)
    atribut:
    • Type of Flute: Straight Fluted
    • Application: For Through and Blind Holes
  8. Kenmaster Padlock BL (Gembok)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp25.900

  9. HTI Instrument Hot Wire Anemometer
    Mulai

    Rp4.199.900

    HTI Instrument Hot Wire Anemometer
    Deskripsi:
    Hot Wire Anemometer dengan Teknologi Thermal.
    atribut:
    • Airflow Range CFM (ft³/minute): 0-999900
    • Automatic Shutdown Time (minute): 5
    • Battery: 3pcs x 1.5V AA battery (Not Included)
    • Operating Humidity (%RH): <80 (No Condensation)
    • Operating Temperature (°C): 0-45
    • Size (mm): Approx. 150x75x32
    • Storage Humidity (%RH): <90 (No Condensation)
    • Storage Temperature (°C): -10-60
    • Voltage (V): AC 100-240
    • Wind Speed Accuracy (m/s): ± (5% + 1d) Reading / ± (1% + 1d) Full Range
    • Wind Speed Range (ft/minute): 20-4921
    • Wind Speed Range (km/hour): 0.3-90.0
    • Wind Speed Range (knot): 0.19-48.5
    • Wind Speed Range (m/s): 0.1-25.0
    • Wind Speed Range (mph): 0.22-55.9
    • Wind Speed Resolution (MPH): 0.1
    • Wind Speed Resolution (ft/minute): 1
    • Wind Speed Resolution (km/hour): 0.1
    • Wind Speed Resolution (knot): 0.1
    • Wind Speed Resolution (m/s): 0.01
  10. UNI-T Digital Anemometer (Alat Ukur Kecepatan Udara)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp899.900

    UNI-T Digital Anemometer (Alat Ukur Kecepatan Udara)
    Deskripsi:
    UT363S is a stable, safe and reliable split-type anemometer, featuring quick detection, low consumption and high accuracy. It can be widely used in mining, electric, iron and steel, petrochemical, energy-saving, navigation, fan manufacturing, exhaust ventilation, sporting and more sectors.
    atribut:
    • Power: 1.5V battery (R03) x 3
    • Units: m/s, km/h, ft/min, knots, mph, ℃/℉
    • Display (mm): 35x32
    • Product Color : Red and grey
    • Product Size(mm): 120x53x43
    • Sampling Rate (s): 0.5
    • Standard Accessories : Batteries
    • Standard Carton Measurement (mm): 550x295x350
    • Standard Individual Packing : Gift box, blister, English manual
    • Temperature (°C): Range : -10 to 50, Resolution : 0.1, Accuracy : ±2.0
    • Temperature (°F): Range : 14 to 122, Resolution : 0.2, Accuracy : ±4.0
    • Wind Scale: Range : 0-12, Resolution : 1, Accuracy : ±1
    • Working Temperature (°C): 0-40
  11. Tenmars Air Velocity Meter
    Mulai

    Rp6.499.900

    Tenmars Air Velocity Meter
    Deskripsi:
    - 30mm 6 plastics vane- Light air response 0.4m/s.- Air flow calculates function.
    atribut:
    • Power Supply: Battery 9V (NEDA 1604, IEC 6F22 or JIS 006P)
    • Battery Life (hour): Approx continuous used 100
    • Shutoff Rate Power (uA): 3
    • Operate Maximum Power (mA): 25
    • Cable Length (cm): 95
    • Instrument Dimension (LxWxH) (mm): 130x56x38
    • Measuring Range: Velocity : 0.4~20m/s, 1.5~72Km/hr(Kph), 0.9~44mph, 0.8~38Knots(kts), 79~4000ft/min(fpm), 1~8Beaufort; Air Flow Calc : 0~9999CMM, 0~9999CFM; Temp : -20~60°C, -4~140°F; Humidity : 20~80/<20,>80%RH; Absolute Pressure : 350~1100hPa, 263~825mmHg, 10.3~32inHg
    • Measuring Unit: Velocity : m/s, Km/hr(Kph), mph, Knots(kts), ft/min(fpm), Beaufort; Air Flow Calculation : CMM, CFM; Temperature : °C, °F; Humidity : %RH; Absolute Pressure : hPa, mmHg, inHg
    • Probe Dimension (LxWxH) (mm): 195x47x30
    • Resolution: Velocity : 0.1-1; Air Flow Calc : 1; Temp : 0.1; Humidity : 0.1; Absolute Pressure : 0.1
  12. SANFIX Digital Anemometer (Pengukur Kecepatan Angin)
    Mulai

    Rp509.900

    SANFIX Digital Anemometer (Pengukur Kecepatan Angin)
    Deskripsi:
    For those of you who work as fishermen or profession occupations at sea, of course really need a tool that can measure wind speed to predict wind speed and predict whether there will be a storm approaching his ship. For this reason, there is now a wind speed measuring device that is needed by fishermen and the like. Anemometer is a digital wind speed measuring device so it is very easy for users of this tool to read the movement and also the wind speed around it.
  13. KRISBOW Digital Anemometer (Pengukur Kecepatan Angin)
    Mulai

    Rp1.699.900

    KRISBOW Digital Anemometer (Pengukur Kecepatan Angin)
    atribut:
    • Display: LCD 4 digits, dual line
    • Power Supply: 9V battery
    • Dimensions (mm): 185 x 55 x 38
    • Air Temperature Range: -10 to 60 deg C
    • Knots Range: 2.2 to 48.0
    • Air Velocity Range (m/s): 1.10 to 15.00
    • Air Velocity Range (km/hour): 4.0 to 90.0
  14. KANOMAX Anemometer
    Mulai

    Rp14.999.900

    KANOMAX Anemometer
    atribut:
    • Resolution (m/s): 0 to 9.99
    • Measurement Range Wind Speed (m/s): 0.01 to 20.0
  15. Extech Air Velocity Meter and Anemometer
    Mulai

    Rp1.199.900

    Extech Air Velocity Meter and Anemometer
    atribut:
    • UNSPSC: 41114401
    • Brand: EXTECH
  16. TOTEM Hand Tap Set HSS BSP (Set Mata Tap)
    Mulai

    Rp249.900

    TOTEM Hand Tap Set HSS BSP (Set Mata Tap)
    Deskripsi:
    HSS Hand Taps. British pipe threads - BSP.
    atribut:
    • Product Group: BSP Hand Tap Set
    • Material: HSS
  17. TESTO TESTO425 Hot Wire Anemometer
    Mulai

    Rp19.999.900

    TESTO TESTO425 Hot Wire Anemometer
    Deskripsi:
    The testo 425 is a hot-wire anemometer that measures wind speed, air temperature and air volume. The probe extends up to 820 mm, making it ideal for measurements at heights and large diameter ducts. It excels at measuring low wind speeds (~5 m/s) and maintains a resolution of 0.01 m/s over the entire measurement range. Since the wind speed value is automatically corrected based on the measured value of the built-in barometric pressure sensor, correction calculation after measurement is unnecessary.Air velocity/air volume in ventilation duct, Air velocity/air volume at outlet, Air filter performance test, Air current in air environment measurement (Building Sanitation Act, etc.), Air velocity in exhaust system (Periodical self-inspection of local exhaust system), Smoking room Airflow (Revised Health Promotion Law)* We do not deliver to private homes (detached houses / apartments).
Daftar Harga hot wire anemometer Terbaru November 2026
SKC Hand Tap Set BSP (Set Mata Tap)Rp199.900
Benetech Hot Wire Anemometer (Pengukur Kecepatan Angin)Rp2.499.900
KRISBOW Hot Wire Anemometer (Pengukur Kecepatan Angin)Rp3.699.900
TESTO Hot Wire AnemometerRp18.999.900
SKC Hand Tap (Mata Tap)Rp29.900
TECLOCK Alat Ukur Ketebalan Analog (Alat ukur ketebalan)Rp1.599.900
SHINWA Perfect SquareRp319.900
Volkel Hand Tap Rougher (Taper) (Mata Tap)Rp96.900
Volkel Hand Tap (Rougher) (Mata Tap)Rp92.900
Kenmaster Padlock BL (Gembok)Rp25.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)